Shop All Name Badges
Trend Enterprises
Colorful Crayons Terrific Labels™, PK216
Mfr # T68013
Zoro # G4859190
product price: $26.85
/pk 216, $0.12/ea
$26.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 3-12 Years
- Includes 216 labels
- Recommended Grade Grade PK-6
- Material Paper, Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T68013
- Zoro # G4859190
- UPC # 194629057139
- Country of Origin United States
- Category Name Badges
Details
Color | Multi |
Recommended Age | 3-12 Years |
Includes | 216 labels |
Recommended Grade | Grade PK-6 |
Material | Paper, Adhesive |
Description
Bright and welcoming labels are acid free and designed for no-smear writing with markers or pens. Perfect for name tags, labels stay put and won't leave residue on clothes! Also great for cubbies, lockers, storage boxes, envelopes, learning centers, and so much more. Self-adhesive. Labels measures 2.5" x 3". Each pack includes 36 labels. Sold as 6 packs for a total of 216 labels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk1000 (5CNJ1)
- RITE IN THE RAIN Binder Kit, 40 Sheets, Polydura Tan Cover (9200T-KIT)
- AVERY Avery® White Adhesive Name Badges 5395, 2-1/3" x 3-3/8", 400 Labels (727825395)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Black, 48in x 200ft (0067304)
- TREND ENTERPRISES Owl-Stars® Terrific Name Tag/Labels™, PK216 (T68117)
- ADVANTUS Advantus Badge Clip w/Clear Strap Clear 100/Pack (75410)
- AVERY Secure Magnetic Name Badges, Durabl, PK48 (7278208781)
- C-LINE PRODUCTS C-Line Products Heavy Duty Badge Holders, Vinyl, Vertical, 2 3/8 x 3 3/8, 100/BX (88617)
- SICURIX Self Laminating Badge Holder, Horizontal, 3.5 x 2.25, Clear, 25PK (BAU62916)
- C-LINE PRODUCTS Heavy Duty ID Badge Holders, Vinyl, Vertical, 2.38 x 3.38, PK100 (CLI88617)
- BAUMGARTENS Baumgartens® ID Badge Holder, Horizontal, 4" x 3", Clear, 50/Pack (67830)
- Trend Enterprises Name Badges