Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Colorful Crayons Bulletin Board Set
Mfr # T8076
Zoro # G5638998
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 4-11 Years
- Recommended Grade PK-5
- Material Paper
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trend Enterprises
- MFR # T8076
- Zoro # G5638998
- UPC # 78628080766
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 4-11 Years |
Recommended Grade | PK-5 |
Material | Paper |
Color | Multi |
Description
Create irresistible displays and teach color basics. Includes 29" crayon box, 10 crayons, and 10 objects to teach colors: red, orange, yellow, blue, green, purple, black, brown, pink, and white. 21 pieces, up to 29". Includes a Discovery Guide with creative activities that teach and delight!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Copy Plus 11x17 Inkjet Copy Multipurpose Paper White, White, 500PK (HAM105023)
- COSCO Paper Shopping Bag, 13"x10", 50/BX, Brown PK (COS091565)
- DACASSO Black Bonded Leather Business Card Holder (AG-1407)
- DEWALT Blue Lumber Crayon, 2 PK (DWHT72719)
- TREND ENTERPRISES Earth Science Learning Charts Combo Pack, Set of 5 (T38929)
- TREND ENTERPRISES Algebra Basics Bulletin Board Set (T8256)
- TREND ENTERPRISES The Continents Learning Chart, 17" x 22" (T38098)
- TREND ENTERPRISES Operations with Fractions Learning Chart, 17in x 22in (T38124)
- TREND ENTERPRISES The Human Body Learning Charts Combo Pack, PK7 (T38913)
- TREND ENTERPRISES Stars Chore Charts, PK75 (T73106)
- ARTKRAFT Colored Kraft Duo-Finish Paper Roll, Flame, 48in x 200ft, Recommended Grade: Grade K+ (0067034)
- Trend Enterprises Bulletin Board & Classroom Decorations