Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Color Harmony™ Swirl Dots/Black Terrific Trimmers®, 39 Feet/Pack, PK6
Mfr # T92691
Zoro # G7965283
product price: $31.19
/pk 6, $5.20/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Recommended Age 3+ Years
- Includes 72 trim strips
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T92691
- Zoro # G7965283
- UPC # 194629100828
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Material | Paper |
Recommended Age | 3+ Years |
Includes | 72 trim strips |
Recommended Grade | Grade PK+ |
Description
Decorate classrooms and enhance learning environments with durable Terrific Trimmers. Great for parties, meeting rooms, lobbies, break areas. Handy for art and craft projects, too. Colors and designs coordinate with TREND décor. Pack of pre-cut, scalloped trimmer strips measures 2-1/4" x 39" each. Each pack includes 12 strips for a total of 39 feet per pack. Sold as 6 packs for a total of 72 strips (234 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIVE STAR Recycled Notebook, 1 Subject, Medium/College Rule, Randomly Assorted Cover, 11 x 8.5 Sheets (820053)
- PARTNERS BRAND Plastic Twist Ties, 6" x 5/32", White, 2000/Case (PLT6W)
- AVERY 4" D-Ring Binder, Heavy Duty, White (AVE79104)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (97276)
- TREND ENTERPRISES Dino-Mite Pals® Calendar Bulletin Board Set, PK2 (T8370)
- TREND ENTERPRISES Gold Metallic 4" Casual Uppercase Ready Letters®, 71 Per Pack, PK3 (T479)
- TREND ENTERPRISES Sock Monkeys Calendar Bulletin Board Set (T8416)
- TREND ENTERPRISES Stained Glass Terrific Trimmers®, 39 Feet/Pack, PK6 (T92136)
- TREND ENTERPRISES Weather Learning Chart, 17in x 22in (T38046)
- TREND ENTERPRISES Five Senses Learning Chart, 17in x 22in (T38051)
- CREATIVE TEACHING PRESS Tropical Leaves EZ Border, Classroom Border Trim, PK72 (10480)
- Trend Enterprises Bulletin Board & Classroom Decorations