Shop All Dry Erase Boards
Trend Enterprises
Clocks Wipe-Off® Chart, 17in x 22in, PK6
Mfr # T27312
Zoro # G2874964
product price: $30.79
/pk 6, $5.13/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 6-12 Years
- Includes 6 charts
- Recommended Grade Grade 1-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T27312
- Zoro # G2874964
- UPC # 194629045587
- Country of Origin United States
- Category Dry Erase Boards
Details
Color | Multi |
Recommended Age | 6-12 Years |
Includes | 6 charts |
Recommended Grade | Grade 1-6 |
Description
Introduce and practice telling time to the minute. You'll enjoy the reusable surface for customizing activities, projects, and presentations. Extra Value: Reproducibles on back. Durable. Measures 17" x 22". Stores easily in a TREND File `n Save System® Chart Storage Box. Sold as a pack of 6 charts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN GREEN Bale Ties, Painted, .08 In Dia, 13ft, PK250 (KGBT 14g x 13ft x 250)
- BUSINESS SOURCE Thermal Print Thermal Paper 3 1/8" x 273 ft, PK50 (25345)
- UCREATE Watercolor Paper, White, 90 lb., 6in x 9in, PK200 (P4935)
- TAPE LOGIC Tape Logic® Labels, "Inspected By", 1" Circle, Fluorescent Green, 500/Roll (DL1265)
- TREND ENTERPRISES Graphing Grid (Large Squares) Wipe-Off® Chart, 17in x 22in, PK6 (T27306)
- TREND ENTERPRISES Graphing Grid (Small Squares) Wipe-Off® Chart, 17in x 22in, PK6 (T27305)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (NA3624FB)
- FLIPSIDE Rectangular Dry Erase Answer Paddle, 8" x 9.75", PK12 (10039)
- QUARTET 36"x24" Magnetic Porcelain In/Out Dry Erase Board, Black Frame (783G)
- MASTERVISION 67"x30-1/2" Melamine Portable Dry Erase Board, Black Frame (EA14000583MV)
- MASTERVISION 25-63/64"x42-21/64" Magnetic Steel Dry Erase Board, Aluminum Frame (GA0397830)
- Trend Enterprises Dry Erase Boards