Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Bright Bugs Classic Accents® Variety Pack, 36 Pieces, PK3
Mfr # T10914
Zoro # G2875549
product price: $20.45
/pk 3, $6.82/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Includes 108 pieces
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T10914
- Zoro # G2875549
- UPC # 194629010172
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | 108 pieces |
Color | Multi |
Description
Vibrant designs energize spaces and delight and engage viewers. Label containers, lockers and centers, accent displays, decorate walls and posters, showcase student work, inspire creative writing, and reward accomplishments. Endless possibilities! Precut and ready to use. Durable and reusable. 6 designs. 51⁄2" - 6" tall. Each pack contains 36 accents. Sold as 3 packs for a total of 108 accents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE RG300 NAT 9MMX54.8M IPG-IPG 96 (RG300.38)
- WHISPERPHONE WhisperPhone® SOLO™ XL, Single, Grades 5-Adult, PK2 (WPSXL1)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L (LD6050)
- SHURTAPE Water-Activated Packaging Tape, Brown, PK8 (WP 100)
- TREND ENTERPRISES Days of the Week Stars Learning Chart, 17in x 22in (T38203)
- TREND ENTERPRISES Bright Backpacks Classic Accents® Variety Pack, 36 Per Pack, PK3 (T10950)
- TREND ENTERPRISES States of Matter Learning Chart, 17in x 22in (T38120)
- TREND ENTERPRISES U.S. Presidents Bulletin Board Set (T8065)
- TREND ENTERPRISES Neon Dots Ready Letters 4In Upper- Lowercase Combo (TR96989)
- TREND ENTERPRISES Photo Alphabet Cards Zaner-Bloser Manuscript Bulletin Board Set (T721)
- BORDETTE Decorative Border, Azure, 2.25in x 50ft, PK6 (P0037166)
- Trend Enterprises Bulletin Board & Classroom Decorations