Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Blue Terrific Trimmers®, 39 Feet/Pack, PK6
Mfr # T9873
Zoro # G7961747
product price: $28.99
/pk 6, $4.83/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Paper
- Includes 72 trim strips
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T9873
- Zoro # G7961747
- UPC # 194629018994
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Blue |
Material | Paper |
Includes | 72 trim strips |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Description
Vibrant colors for inspired learning spaces! Use individually or layer patterns on solids, sparkles, or metallics to engage and delight. Showcase student work, make crowns, bookmarks, and more. The perfect finishing touch for whiteboards, reward charts, calendars & displays. Decorate classrooms and enhance learning environments with durable Terrific Trimmers®. Each pack includes 12 strips measuring 2.25" x 39". Sold as 6 packs for a total of 72 strips (234 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 12" x 12", Kraft, 25/Bundle (55VH06)
- AVERY 1/2" Slant Ring Durable Binder, Black (AVE17001)
- PAP-R Wrapper, Coin, Auto, Dime, 1K' Pk (PQP50010)
- LEXMARK Black Toner Cartridge 16K YLD (24B6186)
- TREND ENTERPRISES Seven Parts of Speech Learning Charts Combo Pack, PK7 (T38932)
- TREND ENTERPRISES Days of the Week Stars Learning Chart, 17in x 22in (T38203)
- TREND ENTERPRISES Types of Rocks Learning Chart, 17in x 22in (T38299)
- TREND ENTERPRISES Numbers 1-100 Learning Chart, 17" x 22" (T38012)
- TREND ENTERPRISES The Continents Learning Chart, 17" x 22" (T38098)
- TREND ENTERPRISES Gold Metallic 4" Casual Uppercase Ready Letters®, 71 Per Pack, PK3 (T479)
- MAYLINE Medina Presentation Board, Gray (MNPBLGS)
- Trend Enterprises Bulletin Board & Classroom Decorations