Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Black Sparkle 4" Casual Combo Ready Letters®, PK3
Mfr # T79944
Zoro # G5639427
product price: $40.45
/pk 3, $13.48/ea
$40.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Paper
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T79944
- Zoro # G5639427
- UPC # 194629022861
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Black |
Material | Paper |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Lively letters, limitless possibilities! Convenient, reusable, and easy to use. Great for student work displays, bulletin boards, signs, banners, news boards, learning activities, labeling, and much more! Fade-resistant colors coordinate with TREND products. Durable. Each pack includes 50 uppercase letters, 82 lowercase letters, 20 numerals 0-9, 30 punctuation marks, and 1 blank sheet. Sold as 3 packs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Steel Dry Erase Board 24"x18", Aluminum Frame (FCVLM2418A)
- WITE-OUT Correction Tape, 1/5"x39.4', Single Line, 18/BX, White PK (BICWOTAP18)
- ENCORE PACKAGING Peanut Chute (EP-5820)
- BLACK SWAN Plastic Hanger Strap - Bagged 3/4" X 10' (18230)
- TREND ENTERPRISES Solar System Bulletin Board Set (T8014)
- TREND ENTERPRISES I Heart Metal™ Hexagons Classic Accents® Variety Pack, 36 Pieces, PK3 (T10643)
- TREND ENTERPRISES Black 4" Casual Uppercase Ready Letters®, PK6 (T465)
- TREND ENTERPRISES The Continents Learning Chart, 17" x 22" (T38098)
- TREND ENTERPRISES Black 1in STICK-EZE® Stick-On Letters, PK1944 (T1785)
- TREND ENTERPRISES I Heart Metal Dots Bolder Borders®, 35.75 Feet/Pack, PK6 (T85600)
- HOUSE OF DOOLITTLE Laminated World Map, 50in x 33in (710)
- Trend Enterprises Bulletin Board & Classroom Decorations