Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Black History Bulletin Board Set
Mfr # T8095
Zoro # G5639777
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Grade PK-5
- Recommended Age 4-11 Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T8095
- Zoro # G5639777
- UPC # 78628080957
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Recommended Grade | PK-5 |
Recommended Age | 4-11 Years |
Color | Multi |
Description
Encourage students to learn more about these 21 heroes, including athletes, authors, scientists, musicians, inventors, and leaders. 7 pieces, up to 26". Includes a Discovery Guide with creative activities that teach and delight!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRA-Z-ART White Chalk, PK16 (1080048)
- SCOTCH Self-Sealing Laminating Pouches, 9 mil, 3.8" x 2.4", Gloss Clear, PK10 (LS851-10G)
- RAPID Staple Cartridge, 80 Sheet Cap, PK1050 (02904)
- SHOCKWATCH G-Force Indicator Label, 50G, PK50 (20500)
- TREND ENTERPRISES Gold Metallic 4" Casual Uppercase Ready Letters®, 71 Per Pack, PK3 (T479)
- TREND ENTERPRISES Fruits Learning Chart, 17in x 22in (T38247)
- TREND ENTERPRISES Numbers 0-200 Owl-Stars® Learning Chart, 17in x 22in (T38446)
- TREND ENTERPRISES Five Senses Learning Chart, 17in x 22in (T38051)
- TREND ENTERPRISES Numbers 1-100 Learning Chart, 17" x 22" (T38012)
- TREND ENTERPRISES Praise Words n Stars Chore Charts, PK75 (T73130)
- TREND ENTERPRISES The Human Body Learning Charts Combo Pack, PK7 (T38913)
- Trend Enterprises Bulletin Board & Classroom Decorations