Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Black Bolder Borders®, 35.75ft Per Pack, PK6
Mfr # T85301
Zoro # G5628193
product price: $30.19
/pk 6, $5.03/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK+
- Color Black
- Recommended Age 4+ Years
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T85301
- Zoro # G5628193
- UPC # 194629017669
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | PK+ |
Color | Black |
Recommended Age | 4+ Years |
Material | Paper |
Description
Brighten, sparkle, and inspire! Popular designs and colors capture attention and add energy and excitement to any space. Create show stopping displays, develop eye-catching morning message boards and daily schedules, add pizzazz to scrapbooks, crafts, and projects, the possibilities are endless! 2.75" x 35.75' per pack. Precut, durable, reusable. Sold as 6 packs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Handheld Bag Sealer w/10 Rolls of Tape (352749)
- UNIVERSAL ONE Mesh Three-Pack Wall Files, Hanger (UNVSF-044A0-03)
- UNI-BALL Retractable Rollerball Gel Pen, 1.0 mm, Blue PK12 (1790896)
- ZORO SELECT 15" x 12" Open Poly Bags, 2 mil, Clear (5ZW14)
- TREND ENTERPRISES Black 4" Casual Uppercase Ready Letters®, PK6 (T465)
- TREND ENTERPRISES Healthy Living Learning Charts Combo Pack, Set of 5 (T38980)
- TREND ENTERPRISES Stained Glass Terrific Trimmers®, 39 Feet/Pack, PK6 (T92136)
- TREND ENTERPRISES Rainbow Promise Terrific Trimmers®, 39 Feet/Pack, PK6 (T92703)
- TREND ENTERPRISES Green 4" Casual Uppercase Ready Letters®, PK6 (T458)
- TREND ENTERPRISES Place Value Bulletin Board Set (T8182)
- TREND ENTERPRISES Bright Bugs Classic Accents® Variety Pack, 36 Pieces, PK3 (T10914)
- Trend Enterprises Bulletin Board & Classroom Decorations