Shop All Toys & Games
Trend Enterprises
Bible Trivia Challenge Cards®
Mfr # T24702
Zoro # G5641642
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 6-12 Years
- Material paper
- Recommended Grade 1-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T24702
- Zoro # G5641642
- UPC # 78628247022
- Country of Origin United States
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 6-12 Years |
Material | paper |
Recommended Grade | 1-6 |
Description
Game play helps children learn important Bible stories and fun facts. Test your knowledge with four categories of Bible trivia. Two levels of play on each card. A unique, engaging learning supplement for Christian classrooms, activity centers, home, and travel. 56 two-sided cards, 3.125" x 5.25". Activities included. For ages 6 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Nonstick View Binder, 1", Blue, 220 Sheet (05301)
- AZAR DISPLAYS Trifold Brochure Holder. Inside Dimension: 4"W, PK25 (252012)
- PENTEL Retractable Pen, Medium 1.0 mm, Red PK12 (PENBK440B)
- SHARPIE Twin-Tip Permanent Marker, Extra-Fine/Fine Bullet Tips, Blue, PK12 (32003)
- TREND ENTERPRISES Sight Words Level 2 Bingo Game (T6076)
- TREND ENTERPRISES Trend Enterprises T-10884-6 Party Balloons Mini Accents Variety Pack - Pack of 6 (T-10884-6)
- TREND ENTERPRISES Trend® Math Addition 0-12 Flash Cards, 3" x 6", 91 Cards/Box (T53101)
- TREND ENTERPRISES Subtraction 0-12 All Facts Skill Drill Flash Cards (T53202)
- TREND ENTERPRISES Rhyming Bingo Game (T6067)
- TREND ENTERPRISES Multiplication 0-12 Skill Drill Flash Cards (T53105)
- TOY TIME Toy Time Assorted Color Gel Pen Set – 100 Count (724761YSW)
- Trend Enterprises Toys & Games