Shop All Toys & Games
Trend Enterprises
Bible Times Quiz Challenge Cards®, PK6
Mfr # T24703
Zoro # G5641886
product price: $24.15
/pk 6, $4.02/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade 1-6
- Material paper
- Recommended Age 6-12 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T24703
- Zoro # G5641886
- UPC # 194629091522
- Country of Origin United States
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | 1-6 |
Material | paper |
Recommended Age | 6-12 Years |
Description
Game play helps children learn important Bible stories and fun facts. An exciting way to discover the Bible! Two-sided quiz cards feature answers on reverse. A unique, engaging learning supplement for Christian classrooms, activity centers, home, and travel. 56 two-sided cards, 3.125" x 5.25". Activities included. For ages 7 and up. Sold as a pack of 6 identical sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Binder, Durable View, EZD Rings, 3", White (09701)
- UNCOMMONCARRY Omega Pen S5, Black (OMP-S-5)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Plsma Pk (WAU22119)
- AZAR DISPLAYS Clear Extra Large Lottery Box W/ Pocket, Lock and Keys (206389)
- TREND ENTERPRISES Trend Enterprises T-10884-6 Party Balloons Mini Accents Variety Pack - Pack of 6 (T-10884-6)
- TREND ENTERPRISES Alphabet Skill Drill Flash Cards (T53012)
- TREND ENTERPRISES Rhyming Bingo Game (T6067)
- TREND ENTERPRISES Sight Words – Level C Pocket Flash Cards (T23029)
- TREND ENTERPRISES Addition 0-12 All Facts Skill Drill Flash Cards (T53201)
- TREND ENTERPRISES Multiplication 0-12 All Facts Skill Drill Flash Cards (T53203)
- EDUCATIONAL INSIGHTS Design & Drill BrightWorks (4138)
- Trend Enterprises Toys & Games