Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Apples Mini Accents Variety Pack, 36 Pieces, PK6
Mfr # T10808
Zoro # G2874569
product price: $30.29
/pk 6, $5.05/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Color Multi
- Includes 216 accents
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T10808
- Zoro # G2874569
- UPC # 194629012176
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Color | Multi |
Includes | 216 accents |
Description
Bring on the fun and inspire smiley faces! Ideal for marking calendar days, sorting, patterning and graphing activities, labeling, accenting displays, creating game pieces and tags, plus inspiring craft projects. Precut and ready to use in yellow, red, and green. Durable and reusable. 3 designs, 36 pieces per pack, 3" tall. Sold as 6 packs for a total of 216.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (R31P15)
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Bk, PK12 (32220)
- TARIFOLD Desk Unit Starter Set, 40 Pockets, Asst (D294)
- GROTE Split Flex Tubing Spool, Black, 3/8", 100ft (83-8000-S)
- TREND ENTERPRISES States of Matter Learning Chart, 17in x 22in (T38120)
- TREND ENTERPRISES Sock Monkeys Calendar Bulletin Board Set (T8416)
- TREND ENTERPRISES Seven Parts of Speech Learning Charts Combo Pack, PK7 (T38932)
- TREND ENTERPRISES Dino-Mite Pals® Calendar Bulletin Board Set, PK2 (T8370)
- TREND ENTERPRISES The Human Body Learning Charts Combo Pack, PK7 (T38913)
- TREND ENTERPRISES Five Senses Learning Chart, 17in x 22in (T38051)
- TREND I Heart Metal Dots + Embossed Desk Toppers Name Plates Variety Pack, 192PK (69960)
- Trend Enterprises Bulletin Board & Classroom Decorations