Shop All Toys & Games
Trend Enterprises
Alphabets, Number, Shapes and Colors Wipe-Off Bingo Cards, PK3
Mfr # T6601
Zoro # G4860855
product price: $25.99
/pk 3, $8.66/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 3 card games
- Recommended Grade Grade PK-2
- Recommended Age 4-8 Years
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T6601
- Zoro # G4860855
- UPC # 194629091669
- Country of Origin United States
- Category Toys & Games
Details
Color | Multi |
Includes | 3 card games |
Recommended Grade | Grade PK-2 |
Recommended Age | 4-8 Years |
Material | Paper |
Description
Learning fun for everyone! Develop and master essential reading, counting and listening skills with action-packed games kids love. Games include 26 uppercase and lowercase alphabet letters, numbers and number words 0-20, 10 colors, and 6 shapes. Writes easy, wipes clean with a tissue. Use again and again. Great for schools, daycare, family game nights, and travel. 3 color-coded games per set. 8 two-sided reusable cards per game. 24 Bingo cards, play 48 sides. Also includes Caller's mats, Direction cards, and a strong, sturdy box. Play 6 ways! For ages 4 and up. Sold as a pack of 3 card games.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTAPAK QUICK Instant Foam Packaging, 15" L, 18" W, PK36 (IQHRT00-10)
- U-MARK A10 Paint Marker Green 2mm 12/bx (10103)
- GHENT 78-1/4"x53-1/4" Plastic Reversible Whiteboard, Mobile/Casters (ARMK34)
- ILC Replacement For EREPLACEMENTS, CF360X (CF360X)
- TREND ENTERPRISES Alphabet Pocket Flash Cards (T23001)
- TREND ENTERPRISES Rhyming Bingo Game (T6067)
- TREND ENTERPRISES Addition 0-12 All Facts Skill Drill Flash Cards (T53201)
- TREND ENTERPRISES Multiplication 0-12 Skill Drill Flash Cards (T53105)
- TREND ENTERPRISES Prefixes & Suffixes Bingo Game (T6140)
- TREND ENTERPRISES Action Words Skill Drill Flash Cards (T53013)
- SMARTMAX My First Vehicles, Magnetic Vehicle Building Set (SMX 226US)
- Trend Enterprises Toys & Games