Shop All Toys & Games
Trend Enterprises
Alphabet/El Alfabeto (EN/SP) Pocket Flash Cards
Mfr # T23031
Zoro # G1420786
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 56 cards, 3.125" x 5.25"
- Material Paper
- Recommended Age 4-6 Years
- Recommended Grade Grade PK-K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T23031
- Zoro # G1420786
- UPC # 78628230314
- Country of Origin United States
- Category Toys & Games
Details
Color | Multi |
Includes | 56 cards, 3.125" x 5.25" |
Material | Paper |
Recommended Age | 4-6 Years |
Recommended Grade | Grade PK-K |
Description
Flashy by design! Build student confidence and skills using fun-filled flash cards in English and Spanish. This pack, complete with activities, reinforces letters and beginning word sounds. Watch students enjoy learning and build skills on their own or with friends... at school, home, or on the go! Durable, no-see-through cards with quick-sorting, rounded corners. 56 two-sided cards, 3.125" x 5.25". For ages 4-6.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 16" Laptop Backpack, Black (USLCLA7034)
- BRASSCRAFT S+Gascn3/8Id1/2M1/2F36 (CSSD45R-36 P)
- UNIVERSAL ONE 1/2" Round Ring Binder, Red (UNV30403)
- PENDAFLEX Jacket, File, Glow, Asst Pk (PFX50992)
- TREND ENTERPRISES Subtraction 0-12 All Facts Skill Drill Flash Cards (T53202)
- TREND ENTERPRISES Telling Time Pocket Flash Cards (T23015)
- TREND ENTERPRISES Picture Words Skill Drill Flash Cards (T53004)
- TREND ENTERPRISES More Picture Words Skill Drill Flash Cards (T53005)
- TREND ENTERPRISES Multiplication 0-12 All Facts Skill Drill Flash Cards (T53203)
- TREND ENTERPRISES Multiplication 0-12 Skill Drill Flash Cards (T53105)
- BARCHARTS BarCharts 9781423228615 Reflexology - Quickstudy Easel Study Guide (9781423228615)
- Trend Enterprises Toys & Games