Shop All Bulletin Board & Classroom Decorations
Trend Enterprises
Algebra Basics Bulletin Board Set
Mfr # T8256
Zoro # G7544384
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Age 4-9 Years
- Includes header and 6 diecut pieces.
- Recommended Grade Grade PK-5
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T8256
- Zoro # G7544384
- UPC # 78628082562
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Recommended Age | 4-9 Years |
Includes | header and 6 diecut pieces. |
Recommended Grade | Grade PK-5 |
Color | Multi |
Description
Present key algebra concepts with vibrant examples and clear definitions: Vocabulary, Properties, How to Solve an Equation, Order of Operations, Graphing, and Formulas. Includes Algebra basics header. 7 pieces, up to 25" wide. Includes a Discovery Guide with creative activities that teach and delight!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOO House of Doo HOD1646 Recycled Two-Color Monthly Desk Calendar with Large Notes Section (1646)
- ZORO SELECT Carton Sealing Tape, Clear, 72mmx100m, PK24 (31HJ55)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Green (7170908885)
- AT-A-GLANCE Appointment Book, 6-7/8 x 8-3/4" (G535-00)
- TREND ENTERPRISES Fruits Learning Chart, 17in x 22in (T38247)
- TREND ENTERPRISES Black History Bulletin Board Set (T8095)
- TREND ENTERPRISES The Continents Learning Chart, 17" x 22" (T38098)
- TREND ENTERPRISES Books of the Bible Learning Chart, 17" x 22" (T38702)
- TREND ENTERPRISES Black 1in STICK-EZE® Stick-On Letters, PK1944 (T1785)
- TREND ENTERPRISES Neon Dots Ready Letters 4In Upper- Lowercase Combo (TR96989)
- CARSON DELLOSA STEAM Careers Bulletin Board Set (110383)
- Trend Enterprises Bulletin Board & Classroom Decorations