Shop All Dry Erase Boards
Trend Enterprises
24" Multicolor Wipe-Off® Sentence Strips, 30 Strips Per Pack, PK3
Mfr # T4002
Zoro # G5640294
product price: $29.45
/pk 3, $9.82/ea
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade K-6
- Material Coated Cardstock
- Color Blue, Pink, Yellow
- Recommended Age 5-12 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend Enterprises
- MFR # T4002
- Zoro # G5640294
- UPC # 194629045341
- Country of Origin United States
- Category Dry Erase Boards
Details
Recommended Grade | K-6 |
Material | Coated Cardstock |
Color | Blue, Pink, Yellow |
Recommended Age | 5-12 Years |
Description
Teach writing skills, printing basics, and more! New 24" Phrase Strips allow learners to construct sentences, create study cards, and learn basic word structure. New color format gives teachers added flexibility to color code activities. Reusable Wipe-Off surface aids in learning and reinforces skills. Use with TREND's Wipe-Off Crayons and Markers. 30 per pack. Strips are 3" tall. Sold as 3 packs, 90 strips total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Retractable Center of Gravity Pen, Medium 1.0 mm, Black (PIL36181)
- PELICAN Foam for 1040 Pelican Microcase (1042)
- MEASURETEK Postal Bench Scale, LCD, 150 lb (GGS_75053)
- ELMERS GLUE ALL 16 OZ ELMERS (E3830)
- TREND ENTERPRISES Graphing Grid (Large Squares) Wipe-Off® Chart, 17in x 22in, PK6 (T27306)
- TREND ENTERPRISES Graphing Grid (Small Squares) Wipe-Off® Chart, 17in x 22in, PK6 (T27305)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss (TEM547A)
- QUARTET Infinity Glass Marker Board, Frosted, 48 x 36 (G4836F)
- CRESTLINE PRODUCTS 36 x 48 Aluminum Framed Black Chalkboard (34210)
- QUARTET Infinity Black Glass Magnetic Marker Board, 48 x 36 (G4836B)
- TUFCO/TRIMACO, INC. 35"X100' Lw X-Board (12370)
- Trend Enterprises Dry Erase Boards