Shop All Name Badges
Trend
Cheerful Stripes Terrific Labels, 216PK
Mfr # T68130
Zoro # G612028871
product price: $32.95
/pk 216, $0.15/ea
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolored
- Includes 216 Labels
- Material Paper
- Recommended Age 3+ yrs
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend
- MFR # T68130
- Zoro # G612028871
- UPC # 194629139996
- Country of Origin United States
- Category Name Badges
Details
Color | Multicolored |
Includes | 216 Labels |
Material | Paper |
Recommended Age | 3+ yrs |
Recommended Grade | Grade PK+ |
Description
Bright and welcoming labels are acid free and designed for no-smear writing with markers or pens. Perfect for name tags, labels stay put and won't leave residue on clothes! Also great for cubbies, lockers, storage boxes, envelopes, learning centers, and so much more. Self-adhesive. Measures 2 1/2'' x 3''. Each pack includes 36 labels. Sold as 6 packs for a total of 216 labels.
- •Bright and welcoming labels are designed for no-smear writing with markers or pens.
- •Ideal for labeling charts, folders, and storage boxes. Acid-free for scrapbooking & archival use.
- •Labels stay put and won't leave residue on clothes.
- •36 per pack, sold as 6 packs, 216 self-adhesive tags total. Each label measures 2-1/2" x 3".
- •MADE IN THE USA - for quality and safety. Intended for ages 3 and up.
- •
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL PAPER Hammermill Printer Paper, 20lb Tidal, 92 Bright, 8.5x11, 8 Ream, 4000 Sheets (HAM162400)
- POST-IT Flag, Desk Grip Dispenser, Yellow, PK200 (680HVYW)
- EPSON DURABrite Ultra High-Yield Ink, 1,100 Page-Yield, Cyan (T822XL220S)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 9 in L x 4 in W x 4 1/2 in H (BIN 4-9)
- LORELL Lorell Cubicle Nameplate Black (80669)
- TEACHERS AID German Shepherd Retractable Badge Reel (TE255868)
- AVERY Avery® Secure Top Heavy-Duty Badge Holders, Horizontal, 4" x 3", Clear, 25/Pack (74471)
- AVERY Avery® Laminated Name Badge with Clips, 2-1/4" x 3-1/2", White, 30/Box (5362)
- BUSINESS SOURCE Clip Holder Style Badge Kit 3" x 4" x Clear, PK50 (19184)
- SICURIX Sicurix Badge Holder, Vertical, 2 3/4 x 4 1/8, Clear, PK12 (BAU67820)
- ADVANTUS Badge Straps w/Clip, 0.38" x 2.75", Clear, PK100 (75410)
- Trend Name Badges