Shop All Bulletin Board & Classroom Decorations
Trend
Bold Strokes Wipe-Off Calendar Bulletin Board Set, Assorted, 18x26.5
Mfr # T8392
Zoro # G1430330
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 26.5"
- Weight 0.3 lbs
- Choking Hazard No
- Width 18"
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend
- MFR # T8392
- Zoro # G1430330
- UPC # 78628083927
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Dimensions
Height | 26.5" |
Width | 18" |
Details
Weight | 0.3 lbs |
Choking Hazard | No |
Color | Assorted |
Description
TREND® Bold Strokes Wipe-Off Calendar Bulletin Board Set, Assorted, 18" x 26.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Bluetooth Printer for 330 (0554 0621)
- SMEAD Expanding File Jan-Dec, 12 Pockets, Letter, Kraft (70186)
- SCOTCH Pouch, Thermal, 3mm, Clear, PK100 (TP3854-100)
- SHARPIE Paint Marker Silver 1Pk (1875050)
- TREND Year Around Calendar Bulletin Board Set (T8096)
- TREND Terrific Trimmers Solid Colors Board Trim, 2 1/4 x 39 ft, Black (T9872)
- TREND I Heart Metal Dots + Embossed Desk Toppers Name Plates Variety Pack, 192PK (69960)
- CARSON DELLOSA Hot Air Balloons Bulletin Board Set (110163)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Brown, 48in x 200ft (0067024)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Sky Blue, 48in x 200ft (0067154)
- GREAT PAPERS Place cards, Metallic Silver Borde, PK60 (959009)
- Trend Bulletin Board & Classroom Decorations