Shop All Toys & Games
Trend
Addition/Subtraction Flash Cards, PK48
Mfr # T1670
Zoro # G5884719
product price: $12.49
/pk 48, $0.26/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 5.5"
- Weight 0.369 lbs
- Height 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trend
- MFR # T1670
- Zoro # G5884719
- UPC # 078628940428
- Country of Origin United States
- Category Toys & Games
Dimensions
Width | 5.5" |
Height | 5.5" |
Details
Item | Addition/Subtraction Flash Cards,PK48 |
Color | White |
Weight | 0.369 lbs |
Description
Addition/Subtraction Flash Cards,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Magic Greener Tape, 1" Core, 0.75" x 75 ft, Clear, PK12 PK (812-12P)
- SWINGLINE Replacement Punch Head, 9/32", Fits 74350/400 (SWI74866)
- MALIN CO Baling Wire, 0.0475Dia, 41ft (10-0475-014S)
- ZORO SELECT Corrugated Boxes, 29" x 17" x 15", Kraft, 15/Bundle (11G153)
- TREND Alphabet Match Me Flash Cards (T58001)
- TREND Fun to Know Puzzles, Ages 3 to 9, 24 2-Sided Puzzles (T36009)
- TREND Skill Drill FlashCards, 3x6, Multiply, PK91 (T53105)
- TREND Flash Cards, Fraction Fun (53109)
- TREND Skill Drill FlashCards, 3x6, Division, PK91 (T53106)
- TREND Skill Drill Flash Cards, Subtraction, PK91 (T53103)
- LEARNING ADVANTAGE Play Money $20 Bills, 100 Pieces (7529)
- Trend Toys & Games