Shop All MIG Accessories
Tregaskiss
Threaded Contact Tip, Wire Size 0.040", Extended, TOUGH LOCK Series
Mfr # 403-27-1.0
Zoro # G0091570
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns, Bernard Air-Cooled and T-Gun(TM) Water-Cooled MIG Guns, Fume Extraction MIG Guns
- Wire Size (In.) 0.040
- Series TOUGH LOCK
- Material Copper
- Connection Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tregaskiss
- MFR # 403-27-1.0
- Zoro # G0091570
- UPC # 688515161418
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.040 |
Max. Wire Diameter | 0.04 in |
Maximum Wire Diameter | 0.04 in |
Outside Diameter | 0.31 in |
Details
Item | Contact Tip |
For Use With | Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns, Bernard Air-Cooled and T-Gun(TM) Water-Cooled MIG Guns, Fume Extraction MIG Guns |
Series | TOUGH LOCK |
Material | Copper |
Connection Style | Threaded |
For MIG Guns | Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns |
Type | Extended |
Style | Extended |
Tip Shape | Cylindrical |
Compatible with Series | BTB, Clean Air, TGX, Tough Gun |
For MIG Gun Series | BTB, Clean Air, TGX, Tough Gun |
Connection Type | Threaded |
For Gas Diffuser Number | 404-14, 404-18 |
Duty Rating | Extended Life |
Welding Processes | MIG Welding (GMAW) |
Compatible with Model | G1, G2, TA3, ThruArm G2, Tregaskiss Robotic CA3 |
Compatible with Brand | Tregaskiss |
For Nozzle Series | Tough Lock |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Compatible with Brand Tregaskiss, Series TOUGH LOCK, Compatible with Model G1, G2, TA3, ThruArm G2, Tregaskiss Robotic CA3, Compatible with Series BTB, Clean Air, TGX, Tough Gun, Duty Rating Extended Life, Maximum Wire Diameter 0.04 in, Connection Type Threaded, For Nozzle Series Tough Lock, For Gas Diffuser Number 404-14, 404-18, Welding Processes MIG Welding (GMAW), Material Copper, Outside Diameter 0.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Tig Welder, Invertec(R) V160-T Series, 115/230V AC, 160 Max. Output Amps, 90A @ 13.6V Rated Output (K1845-1)
- MILLER ELECTRIC Collet, Copper, 3/32 In, PK5 (13N23)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo GB, Silver Brazing Alloy for Repairing All Metals (except White), Bare, 1/16" dia., 6ft (5022F)
- SHAVER INDUSTRIES Weld Screen, 5.5 ft H, 20 ft W, Blue (628242430142)
- TREGASKISS Retaining Head, Slip-On, Single Taper, TOUGH LOCK Series (404-20-25)
- TREGASKISS Slip-On Nozzle 3/4", Heavy Duty, Tapered (401-6-75)
- TREGASKISS Slip-On Nozzle 3/8", Heavy Duty, Tapered (401-87-62)
- TREGASKISS Threaded Contact Tip, Wire Size 0.045", Heavy Duty, TOUGH LOCK Series (403-21-45-25)
- TREGASKISS Threaded Contact Tip, Wire Size 0.045", Standard Duty, TOUGH LOCK Series (403-14-45-25)
- TREGASKISS Threaded Contact Tip, Wire Size 0.030", Standard Duty, TOUGH LOCK Series (403-14-30)
- LONGEVITY SPOOLGUN 140, Aluminum Welding Capable MIG Gun (880176)
- Tregaskiss MIG Accessories