Shop All MIG Accessories
Tregaskiss
Threaded Contact Tip, Wire Size 0.030", Standard Duty, TOUGH LOCK Series
Mfr # 403-14-30-25
Zoro # G0091738
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns, Bernard Air-Cooled and T-Gun(TM) Water-Cooled MIG Guns, Fume Extraction MIG Guns
- Wire Size (In.) 0.030
- Series TOUGH LOCK
- Material Copper
- Connection Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tregaskiss
- MFR # 403-14-30-25
- Zoro # G0091738
- UPC # 688515118511
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.030 |
Maximum Wire Diameter | 0.03 in |
Outside Diameter | 0.25 in |
Max. Wire Diameter | 0.03 in |
Details
Item | Contact Tip |
For Use With | Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns, Bernard Air-Cooled and T-Gun(TM) Water-Cooled MIG Guns, Fume Extraction MIG Guns |
Series | TOUGH LOCK |
Material | Copper |
Connection Style | Threaded |
Style | Standard |
Type | Standard Duty |
For MIG Guns | Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns |
Compatible with Series | BTB, Clean Air, TGX, Tough Gun |
For MIG Gun Series | BTB, Clean Air, TGX, Tough Gun |
Connection Type | Threaded |
For Nozzle Series | Tough Lock |
Duty Rating | Standard Duty |
Tip Shape | Cylindrical |
Compatible with Brand | Tregaskiss |
For Gas Diffuser Number | 404-14, 404-18 |
Welding Processes | MIG Welding (GMAW) |
Process | MIG Welding (GMAW) |
Description
Contact Tip, Compatible with Brand Tregaskiss, Series TOUGH LOCK, Compatible with Series BTB, Clean Air, TGX, Tough Gun, Duty Rating Standard Duty, Maximum Wire Diameter 0.03 in, Connection Type Threaded, For Nozzle Series Tough Lock, For Gas Diffuser Number 404-14, 404-18, Welding Processes MIG Welding (GMAW), Material Copper, Outside Diameter 0.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTREL Belt Clip, for Optrel Welding Helmet (5002.900)
- SIEVERT Gas Hose, 12 ft., Liquid Propane (1512IS)
- AMERICAN TORCH TIP Cutting Tip, size 5 (4202-5)
- ALL-STATE Aluminum Solder, Tube, 1 lb. (69071030)
- TREGASKISS Threaded Contact Tip, Wire Size 0.045", Heavy Duty, TOUGH LOCK Series (403-21-45-25)
- TREGASKISS Threaded Contact Tip, Wire Size 0.045", Standard Duty, TOUGH LOCK Series (403-14-45)
- TREGASKISS Threaded Contact Tip, Wire Size 0.040", Extended, TOUGH LOCK Series (403-27-1.0)
- TREGASKISS Slip-On Nozzle 3/8", Heavy Duty, Tapered (401-5-62)
- TREGASKISS Threaded Contact Tip, Wire Size 0.052", Heavy Duty, TOUGH LOCK Series (403-20-52)
- TREGASKISS Threaded Contact Tip, Wire Size 0.030", Heavy Duty, TOUGH LOCK Series (403-21-30-25)
- MILLER ELECTRIC Inlet Guide 2 and 4 Roll, V & U-Grooved, V-Knurled, U-Cogged (056193)
- Tregaskiss MIG Accessories