Shop All MIG Accessories
Tregaskiss
Threaded Contact Tip, Wire Size 0.030", Heavy Duty, TOUGH LOCK Series
Mfr # 403-21-30-25
Zoro # G0091631
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns, Bernard Air-Cooled and T-Gun(TM) Water-Cooled MIG Guns, Fume Extraction MIG Guns
- Wire Size (In.) 0.030
- Series TOUGH LOCK
- Material Copper
- Connection Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tregaskiss
- MFR # 403-21-30-25
- Zoro # G0091631
- UPC # 688515118979
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.030 |
Maximum Wire Diameter | 0.03 in |
Max. Wire Diameter | 0.03 in |
Outside Diameter | 0.31 in |
Details
Item | Tapered Contact Tip |
For Use With | Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns, Bernard Air-Cooled and T-Gun(TM) Water-Cooled MIG Guns, Fume Extraction MIG Guns |
Series | TOUGH LOCK |
Material | Copper |
Connection Style | Threaded |
For MIG Guns | Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns |
Style | Heavy Duty |
Type | Heavy Duty |
Compatible with Brand | Tregaskiss |
Duty Rating | Heavy Duty |
For Nozzle Series | Tough Lock |
Tip Shape | Tapered |
Compatible with Model | G1, G2, TA3, ThruArm G2, Tregaskiss Robotic CA3 |
Compatible with Series | BTB, Clean Air, TGX, Tough Gun |
Welding Processes | MIG Welding (GMAW) |
For MIG Gun Series | BTB, Clean Air, TGX, Tough Gun |
Connection Type | Threaded |
For Gas Diffuser Number | 404-14, 404-18 |
Process | MIG Welding (GMAW) |
Description
Tapered Contact Tip, Compatible with Brand Tregaskiss, Series TOUGH LOCK, Compatible with Model G1, G2, TA3, ThruArm G2, Tregaskiss Robotic CA3, Compatible with Series BTB, Clean Air, TGX, Tough Gun, Tip Shape Tapered, Duty Rating Heavy Duty, Maximum Wire Diameter 0.03 in, Connection Type Threaded, For Nozzle Series Tough Lock, For Gas Diffuser Number 404-14, 404-18, Welding Processes MIG Welding (GMAW), Material Copper, Outside Diameter 0.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 4 (102-4)
- BERNARD Jump Liner, 0.045-0.062 in, (QJL-116)
- WESTWARD Auto Dark Welding Helmet, Shade 5-8/8-13, Black/Red/White (44R233)
- ALCOTEC ER4043 3/64 16# Spool Alum MIG Wire (404316047)
- TREGASKISS Front-Loading Liner 0.035-0.045" (415-35-15Q)
- TREGASKISS Threaded Contact Tip, Wire Size 0.045", Standard Duty, TOUGH LOCK Series (403-14-45)
- TREGASKISS Slip-On Nozzle 1/2", Standard Duty, Tapered (401-4-50)
- TREGASKISS Threaded Contact Tip, Wire Size 0.078", Heavy Duty, TOUGH LOCK Series (403-20-564)
- TREGASKISS Slip-On Nozzle 3/8", Heavy Duty, Tapered (401-81-62)
- TREGASKISS Threaded Contact Tip, Wire Size 0.035", Heavy Duty, TOUGH LOCK Series (403-20-35)
- PARKER TORCHOLOGY Bernard Style Swan Neck Assembly, 350A, 400A (P4790)
- Tregaskiss MIG Accessories