Shop All MIG Accessories
Tregaskiss
Slip-On Nozzle 3/4", Heavy Duty, Tapered
Mfr # 401-6-75
Zoro # G0091449
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tough Lock Contact Tips and Retaining Heads
- Series TOUGH LOCK
- Material Copper
- Size 1/8 in Recess
- Connection Style Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tregaskiss
- MFR # 401-6-75
- Zoro # G0091449
- UPC # 688515117774
- Country of Origin Canada
- Category MIG Accessories
Dimensions
Size | 1/8 in Recess |
Bore Dia. (In.) | 3/4 in |
Outside Diameter | 1.062 |
Bore Diameter | 3/4 in |
Overall Length | 2 22/25 in |
Inside Diameter | 0.75 in |
Description
Nozzle, Compatible with Brand TOUGH LOCK, Series TOUGH LOCK, Compatible with Series BTB, Clean Air, G1 Water-Cooled, G2, Robotic CA3, S-Gun, T-Gun Water-Cooled, TA3, TGX, ThruArm G2, Bore Diameter 3/4 in, Connection Type Slip-On, Nozzle to Tip Relationship 1/8 in Recess, Nozzle Shape Tapered, Material Copper, Insulation Type Fiberglass Insulators, Duty Rating Heavy Duty, For Gas Diffuser Number 404-26, 404-32, Welding Processes MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI TEMP Welding Curtain, 147.6 ftW, 5.08 ft, Orange (O51-61-20)
- PROSKIT Flux Bottle, 2 pack (900-230)
- POWERWELD Airco Style Cutting Tip, Acetylene, #1 (144-1)
- WELLER Solder Tip, Long Conical, 0.015 In/0.4 mm (TETS)
- TREGASKISS Threaded Contact Tip, Wire Size 0.062", Heavy Duty, TOUGH LOCK Series (403-20-116-25)
- TREGASKISS Retaining Head, Slip-On, Dual Taper, TOUGH LOCK Series (404-18-25)
- TREGASKISS Threaded Contact Tip, Wire Size 0.045", Standard Duty, TOUGH LOCK Series (403-14-45-25)
- TREGASKISS Slip-On Nozzle 3/8", Heavy Duty, Tapered (401-81-62)
- TREGASKISS Slip-On Nozzle 3/4", Standard Duty (401-4-75)
- TREGASKISS Threaded Contact Tip, Wire Size 0.062", Heavy Duty, TOUGH LOCK Series (403-20-116)
- AMERICAN TORCH TIP Gas Cup #6 x 3/8", Pk2 (001-0137)
- Tregaskiss MIG Accessories