Shop All MIG Accessories
Tregaskiss
Retaining Head, Slip-On, Single Taper, TOUGH LOCK Series
Mfr # 404-20-25
Zoro # G0091500
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bernard Air-Cooled and T-Gun Water-Cooled MIG Guns, Fume Extraction MIG Guns, Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns
- Series TOUGH LOCK(TM)
- Material Brass
- Connection Style Slip-On
- For MIG Guns Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tregaskiss
- MFR # 404-20-25
- Zoro # G0091500
- UPC # 688515119525
- Country of Origin United States
- Category MIG Accessories
Dimensions
Minimum Wire Diameter | 0.023 in |
Connection Thread Size | 9/16"-18 |
Maximum Wire Diameter | 0.125 in |
Details
Item | Retaining Head |
For Use With | Bernard Air-Cooled and T-Gun Water-Cooled MIG Guns, Fume Extraction MIG Guns, Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns |
Series | TOUGH LOCK(TM) |
Material | Brass |
Connection Style | Slip-On |
For MIG Guns | Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns |
Type | Heavy Duty, Single Taper |
Style | Heavy Duty |
For MIG Gun Model | Magnum(R) 400, Spray Master(TM) 350, Spray Master(TM) 450, Tweco #3, Tweco #4, WeldSkill(R) 400 |
Connection Thread Type | Slip-On |
Compatible with Series | TOUGH LOCK |
Welding Processes | MIG Welding (GMAW) |
Gas Diffuser Number | 404-20-25 |
For MIG Gun Series | TOUGH LOCK |
Connection Type | Slip-On |
Compatible with Brand | Lincoln, Tweco |
Compatible with Model | Magnum(R) 300, Magnum(R) 400, Spray Master(TM) 350, Spray Master(TM) 450, Tweco #3, Tweco #4, WeldSkill(R) 400 |
Duty Rating | Heavy Duty |
Process | MIG Welding (GMAW) |
Description
Retaining Head, Compatible with Brand Lincoln, Tweco, Series TOUGH LOCK(TM), Gas Diffuser Number 404-20-25, Compatible with Series TOUGH LOCK, Compatible with Model Magnum(R) 300, Magnum(R) 400, Spray Master(TM) 350, Spray Master(TM) 450, Tweco #3, Tweco #4, WeldSkill(R) 400, Connection Type Slip-On, Duty Rating Heavy Duty, Welding Processes MIG Welding (GMAW), Connection Thread Size 9/16 In.-18, Connection Thread Type Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, L-50, .030, Spool (ED032923)
- VICTOR Specialty Gas Regulator, Single Stage, CGA-200, 0 to 15 psig, Use With: Acetylene (0781-4240)
- UNIWELD WELDING HANDLE ADAPTOR inAin CONNECTION (F29R)
- PARKER TORCHOLOGY Standard Collet Body, 1/16" (WP17/WP18/WP26) (10N31)
- TREGASKISS Liner, Conventional, 0.045-1/16", 6ft (415-116-6)
- TREGASKISS Threaded Contact Tip, Wire Size 0.030", Standard Duty, TOUGH LOCK Series (403-12-30-25)
- TREGASKISS Slip-On Nozzle 3/8", Heavy Duty, Tapered (401-5-62)
- TREGASKISS Threaded Contact Tip, Wire Size 0.030", Heavy Duty, TOUGH LOCK Series (403-21-30-25)
- TREGASKISS Front-Loading Liner 0.045-0.062" (415-116-15)
- TREGASKISS Slip-On Nozzle 3/4", Heavy Duty, Tapered (401-5-75)
- LINCOLN ELECTRIC LINCOLN 1pc MIG V-Groove Drive Roll (KP2529-1)
- Tregaskiss MIG Accessories