Shop All MIG Accessories
Tregaskiss
Retaining Head, Slip-On, Dual Taper, TOUGH LOCK Series
Mfr # 404-18-25
Zoro # G0091537
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bernard Air-Cooled and T-Gun Water-Cooled MIG Guns, Fume Extraction MIG Guns, Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns
- Series TOUGH LOCK(TM)
- Material Brass
- Connection Style Slip-On
- For MIG Guns Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tregaskiss
- MFR # 404-18-25
- Zoro # G0091537
- UPC # 688515213575
- Country of Origin United States
- Category MIG Accessories
Dimensions
Minimum Wire Diameter | 0.023 in |
Maximum Wire Diameter | 0.125 in |
Details
Item | Retaining Head |
For Use With | Bernard Air-Cooled and T-Gun Water-Cooled MIG Guns, Fume Extraction MIG Guns, Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns |
Series | TOUGH LOCK(TM) |
Material | Brass |
Connection Style | Slip-On |
For MIG Guns | Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun, TGX MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns |
Style | Standard |
Type | Standard Duty, Dual Taper |
Gas Diffuser Number | 404-18-25 |
Compatible with Brand | Tough Gun |
For MIG Gun Series | TOUGH LOCK |
Compatible with Series | TOUGH LOCK |
Welding Processes | MIG Welding (GMAW) |
Connection Thread Type | Slip-On |
Duty Rating | Standard Duty |
Connection Type | Slip-On |
Process | MIG Welding (GMAW) |
Description
Retaining Head, Compatible with Brand Tough Gun, Series TOUGH LOCK(TM), Gas Diffuser Number 404-18-25, Compatible with Series TOUGH LOCK, Connection Type Slip-On, Duty Rating Standard Duty, Welding Processes MIG Welding (GMAW), Connection Thread Type Slip-On, For Use With Bernard Air-Cooled and T-Gun Water-Cooled MIG Guns, Fume Extraction MIG Guns, Tregaskiss Robotic Air-Cooled and Water-Cooled MIG Guns, Material Brass, Maximum Wire Diameter 0.125 in, Minimum Wire Diameter 0.023 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Solder Tip, Screwdriver, 0.062 In/1.6 mm (EW-303)
- BLUE DEMON Gasless Flux Core Welding Wire, .035x1lb (E71TGS-035-01)
- SMITH EQUIPMENT Gas Welding Outfit, Little Torch Series, Propane (23-1015P)
- VICTOR Heating Tip, 10 Tip Size, Victor 300 (0330-0523)
- TREGASKISS Threaded Contact Tip, Wire Size 0.045", Standard Duty, TOUGH LOCK Series (403-14-45)
- TREGASKISS Retaining Head, Slip-On, Single Taper, TOUGH LOCK Series (404-30)
- TREGASKISS Slip-On Nozzle 1/2", Standard Duty, Tapered (401-4-50)
- TREGASKISS Retaining Head, Slip-On, Single Taper, TOUGH LOCK Series (404-30-25)
- TREGASKISS Threaded Contact Tip, Wire Size 0.045", Standard Duty, TOUGH LOCK Series (403-12-45-25)
- TREGASKISS Slip-On Nozzle 3/4", Heavy Duty, Tapered (401-5-75)
- TREGASKISS Slip-On Nozzle 3/4", Heavy Duty, Tapered (401-7-75)
- Tregaskiss MIG Accessories