Shop All MIG Accessories
Tregaskiss
Front-Loading Liner 0.045-0.062"
Mfr # 415-116-15
Zoro # G0091290
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bernard BTB MIG Guns, Clean Air MIG Guns, Tregaskiss Robotic MIG Guns
- Wire Size (In.) 0.045-0.062
- Series Quick Load
- Material Steel
- For MIG Guns Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tregaskiss
- MFR # 415-116-15
- Zoro # G0091290
- UPC # 688515180273
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.045-0.062 |
Dia x Length | 1/16 in x 15 ft |
Max. Wire Diameter | 1/16 in |
Bore Diameter | 0.09 in |
Maximum Wire Diameter | 1/16 in |
Minimum Wire Diameter | 0.045 in |
Overall Length | 15 ft |
Details
Item | Liner Assembly |
For Use With | Bernard BTB MIG Guns, Clean Air MIG Guns, Tregaskiss Robotic MIG Guns |
Series | Quick Load |
Material | Steel |
For MIG Guns | Tregaskiss Robotic CA3, TA3, G2, ThruArm G2, G1 Water-Cooled, Automatic MIG Guns, Bernard BTB MIG Guns, T-Gun(TM) Water-Cooled MIG Guns, Clean Air(TM) Fume Extraction Guns |
Style | Front Loading |
Type | Front-Loading |
Welding Processes | MIG Welding (GMAW) |
For MIG Gun Series | BTB, Clean Air, TGX |
Liner Model | 415-116-15Q |
Compatible with Series | BTB, Clean Air, TGX, TOUGH GUN |
Process | MIG Welding (GMAW) |
Compatible with Brand | Bernard |
Description
Liner Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Brazing Rod, 1/16x18,1145-1205 F, PK5 (56318LMPOP)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .035, Spool (ED030632)
- WESTWARD MIG Weld Wire, ER4043, .030, 3 lb. 8 In (41R292)
- MILLER ELECTRIC Nozzle, Alumina, #8 (1/2 In), PK10 (13N12)
- TREGASKISS Liner, Conventional, 0.045-1/16", 6ft (415-116-6)
- TREGASKISS Slip-On Nozzle 3/8", Heavy Duty, Tapered (401-5-62)
- TREGASKISS Threaded Contact Tip, Wire Size 0.035", Heavy Duty, TOUGH LOCK Series (403-21-35-25)
- TREGASKISS Threaded Contact Tip, Wire Size 0.035", Standard Duty, TOUGH LOCK Series (403-12-35-25)
- TREGASKISS Retaining Head, Slip-On, Dual Taper, TOUGH LOCK Series (404-32)
- TREGASKISS Threaded Contact Tip, Wire Size 0.040", Extended, TOUGH LOCK Series (403-27-1.0)
- XTRWELD Mig Gun Conduit Liner; 0.030in. - 0.035in. , 15' (42-3035-15)
- Tregaskiss MIG Accessories