Shop All TIG Welding Accessories
Tregaskiss
Contact Tip, Cr Zr, 3/64", PK10
Mfr # 403-27-45
Zoro # G6564299
Sold in multiples of 100 for $325.00
$325.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Contact Tip
- Material Chrome Zirconium
- For Use With TOUGH GUN(TM) MIG Guns
- Size 5/16 in
- Series TOUGH LOCK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tregaskiss
- MFR # 403-27-45
- Zoro # G6564299
- UPC # 688515161401
- Country of Origin Germany
- Category TIG Welding Accessories
Dimensions
Size | 5/16 in |
Wire Size (In.) | 3/64 in |
Outside Diameter | 0.31 in |
Maximum Wire Diameter | 0.045 in |
Description
Contact Tip, Compatible with Brand Tregaskiss, Series TOUGH LOCK, Compatible with Model G1, G2, TA3, ThruArm G2, Tregaskiss Robotic CA3, Compatible with Series BTB, Clean Air, TGX, Tough Gun, Duty Rating Extended Life, Maximum Wire Diameter 0.045 in, Maximum Current 600 A, Connection Type Threaded, For Nozzle Series Tough Lock, For Gas Diffuser Number 404-14, 404-18, Welding Processes MIG Welding (GMAW), Material Chrome Zirconium, Outside Diameter 0.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting , Welding Outfit (0384-2580)
- WESTWARD Magnify Lens With Diopter 1.00 (33N560)
- JACKSON SAFETY Welding Helmet, Nylon, Green Lens (14311)
- PARKER TORCHOLOGY Power Cable, 2-Piece, 25' (WP9/WP17) (57Y03-2)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17V)
- AQUASOL Water Soluble Paper, 20 1/2 Wx165 Ft. (ASW-40C/R-20)
- AMERICAN TORCH TIP Stubby Collet, 3/32 In, PK2 (10N24S)
- MILLER ELECTRIC TIG Torch Kit, A-125, 12-1/2 ft., Rubber (WP-9-12-R)
- PARKER TORCHOLOGY Standard Collet Body, 1/16" (WP24W) (53N19)
- MILLER ELECTRIC VALVE KNOB & STEM (VS-2)
- AMERICAN TORCH TIP Collet, 1/8 In, PK5 (13N24)
- Tregaskiss TIG Welding Accessories