Shop All Plant & Tree Support
This Product is Discontinued
Treegator
Tree Watering Bag, 20 gal., 4 In. dia. (Discontinued)
Mfr # 98183-R
Zoro # G1761663
This Product is Discontinued
Key Features
- Size 20 gal
- Drain Time 5 to 9 hr
- Material Polyvinyl
- Max. Tree Dia. 4 in
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treegator
- MFR # 98183-R
- Zoro # G1761663
- UPC # 655972981835
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Size | 20 gal |
Max. Tree Dia. | 4 in |
Details
Item | Tree Watering Bag |
Drain Time | 5 to 9 hr |
Material | Polyvinyl |
Color | Green |
Description
Tree Watering Bag, Drain Time 5 to 9 hr, Size 20 gal, Color Green, Material Polyvinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.