Shop All Plant & Tree Support
This Product is Discontinued
Treegator
Tree Watering Bag, 15 gal., 5 In. dia. (Discontinued)
Mfr # 98185-R
Zoro # G1642697
This Product is Discontinued
Key Features
- Size 15 gal
- Drain Time 4 to 8 hr
- Material Plastic
- Max. Tree Dia. 5 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treegator
- MFR # 98185-R
- Zoro # G1642697
- UPC # 655972981859
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Size | 15 gal |
Max. Tree Dia. | 5 in |
Details
Item | Tree Watering Bag |
Drain Time | 4 to 8 hr |
Material | Plastic |
Color | Brown |
Description
Tree Watering Bag, Drain Time 4 to 8 hr, Size 15 gal, Color Brown, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.