Shop All Common Nails
Tree Island Warehouse Items
Common Nail, 4 in L, 20D
Mfr # SP-UBC1745267
Zoro # G810035251
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Penny Size 20D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tree Island Warehouse Items
- MFR # SP-UBC1745267
- Zoro # G810035251
- UPC # 95832650400
- Country of Origin China
- Category Common Nails
Dimensions
Length | 4 in |
Penny Size | 20D |
Details
Item | Common Nail |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1 in Phillips Truss Machine Screw, Zinc Plated Steel, 100 PK (U24862.013.0100)
- MIDWEST FASTENER Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 40 mm L, 4 PK (933122)
- PRIME-LINE Hex Bolts 1/2in-13 X 1-1/2in A307 Grade A Zinc Plated Steel 25PK (9060379)
- NATIONAL MFG/SPECTRUM BRANDS HHI Square U-Bolt, 3/8 in, 3 in Wd, 7 in Ht, Zinc Plated Stainless Steel (N222-372)
- GRIP-RITE Grip-Rite GR3011M Full Round Head Framing Nail 3 x 0.120 in. (2394955)
- GRIP-RITE Common Nail, 12 in L, 180D, Steel, Bright Finish (12SPK)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga (10C)
- GRIP-RITE Common Nail, 5 in L, 40D, Steel, Hot Dipped Galvanized Finish, 4 ga (40HGC)
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Hot Dipped Galvanized Finish, 10 ga (10HGSTPD)
- PROSOURCE Common Nail, 1-1/4 in L, 3D, Bright Finish (00053072)
- GRIP-RITE Common Nail, 4-1/2 in L, 30D, Steel, Hot Dipped Galvanized Finish, 7 ga (30HGRSPO5)
- Tree Island Warehouse Items Common Nails