Shop All Common Nails
Tree Island Warehouse Items
Common Nail, 2 in L, 6D
Mfr # NM-631025
Zoro # G710458037
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Penny Size 6D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tree Island Warehouse Items
- MFR # NM-631025
- Zoro # G710458037
- UPC # 95832704202
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2 in |
Penny Size | 6D |
Details
Item | Common Nail |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 1-1/2 in Lg (Z2165)
- ARMOR COAT Hex Nut, 5/8"-11, Steel, Grade 8, Advanced Corrosion Resistance, 35/64 in Ht, 25 PK (UST236021)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (25C50KCS)
- ZORO SELECT Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-16 Thread, 2 in, Steel, Plain, 12 PK (5MTU2)
- HILLMAN Hillman Fasteners 48094 10 x 0.31 in. Power Pro Bronze Ceramic Construction Lags (196159)
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 11.50 ga (6HGC5)
- GRIP-RITE Common Nail, 3 in L, 16D, Steel, Bright Finish (16DUP1)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Aluminum, 6 PK (112ASDG1)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Electro Galvanized Finish, 11 ga (112SMFUR5)
- GRIP-RITE Common Nail, 12 in L, 180D, Steel, Hot Dipped Galvanized Finish (12HGSPK)
- MAZE NAILS Common Nail, 2 in L, 6D, Carbon Steel, Hot Dipped Galvanized Finish, 0.106 ga (S255S112)
- Tree Island Warehouse Items Common Nails