Shop All Common Nails
Tree Island
Common Nail, 8D, Steel, Bright Finish
Mfr # 1AA24
Zoro # G810579489
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Penny Size 8D
- Material Steel
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tree Island
- MFR # 1AA24
- Zoro # G810579489
- UPC # 95832000120
- Country of Origin United States
- Category Common Nails
Dimensions
Penny Size | 8D |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx2" L, PK100 (WWG-CPS-033)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 3 in L, 5 PK (U04006.075.0300)
- PASLODE Paslode 650213 1.25 in. Brad Nail; 18 Gauge (750135)
- G.L. HUYETT Clevis Pin 1-1/2 x 6 MCS PL (CLP-1500-6000)
- HILLMAN Common Nail, Steel, Zinc Plated Finish (532395)
- HILLMAN 42017 1.6 in. Panel Nails in Clamshell (5072939)
- GRIP-RITE Common Nail, 1-3/4 in L, 5D, Steel, Electro Galvanized Finish, 11 ga (134EGRFG)
- VORTEX 1.5 in. 1 lbs Aluminum Vinyl Siding Nails Box (VO2669048)
- HOMEPAGE KD28APBSN Nail Framing Bb Smith 131 x 3.25 (HO441353)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 10.25 ga (8HGC)
- HILLMAN Common Nail, 3/4 in L, Copper Plated Finish, 6 PK (122540)
- Tree Island Common Nails