Shop All Common Nails
Tree Island
Common Nail, 6D, Steel, Bright Finish
Mfr # 1AJ16
Zoro # G610692739
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Penny Size 6D
- Material Steel
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tree Island
- MFR # 1AJ16
- Zoro # G610692739
- UPC # 95832000625
- Country of Origin United States
- Category Common Nails
Dimensions
Penny Size | 6D |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 10 PK (U07410.050.0275)
- ARROW FASTENER Insulated Cable Staples, T72, 0.026 x 0.074 in ga, 11/32 in Leg L, Steel, 300 PK (721189)
- 80/20 Shoulder Screw, 1/4"-20 Thr Sz, Steel (3501)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0125)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 11 ga (112HGRFGBK)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish, 10 ga (16HGBXBK)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Plain Finish, 12 1/2 ga, 232 PK (13011006)
- MAZE NAILS Common Nail, 1 in L, 2D, Steel, Bright Finish, 0.106 ga (PH03200)
- SIMPSON STRONG-TIE Common Nail, 2-1/2 in L, 8D, Stainless Steel, 13 ga (S8SND5)
- NATIONAL HARDWARE 279315 V7735 NAIL PANEL 1IN CHERRY 1.5OZ VP 99PC (279315V7735)
- ORGILL BULK NAILS Spike Hdg Spiral Shk 10in 50lb (0033272)
- Tree Island Common Nails