Shop All Common Nails
Tree Island
Common Nail, 16D, Steel, Bright Finish
Mfr # 1AJ30
Zoro # G610692777
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Penny Size 16D
- Material Steel
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tree Island
- MFR # 1AJ30
- Zoro # G610692777
- UPC # 95832000663
- Country of Origin United States
- Category Common Nails
Dimensions
Penny Size | 16D |
Details
Item | Common Nail |
Material | Steel |
Finish | Bright |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Plated Finish, 100 PK (2378)
- USA INDUSTRIALS #2-56 Socket Head Cap Screw, Passivated Stainless Steel, 1/2 in Length, 50 PK (ZSCRW-522)
- ZORO SELECT Round Eye Nut, M16 Thread Size, 63 mm Thread Lg, Steel, Black Oxide, 10 PK (M16100.160.0001)
- ZORO SELECT 1-1/2"-6 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12055.150.0001)
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 12.50 ga (4HGC1)
- GRIP-RITE Common Nail, 2-1/4 in L, 8D, Steel, Bright Finish (8DUP30BK)
- GRIP-RITE Common Nail, 1 in L, 2D, Steel, Electro Galvanized Finish, 11 ga (1EGRFG5)
- GRIP-RITE Common Nail, 1-3/4 in L, 5D, Steel, Hot Dipped Galvanized Finish, 14 ga (134HGSK1)
- GRIP-RITE Common Nail, 10 in L, 140D, Steel, Hot Dipped Galvanized Finish (10HGSPK5)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga (16C1)
- BASF Common Nail, 8 in L, 100D, Steel, Bright Finish (8SPK5)
- Tree Island Common Nails