Shop All Plant & Tree Support
Tree Hugger
Tree Hugger Tree Brace Kits
Mfr # TB324FX
Zoro # G102694104
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Material Steel And Plastic
- Weight 3
- Height 4
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tree Hugger
- MFR # TB324FX
- Zoro # G102694104
- UPC # 860002292809
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 12 |
Height | 4 |
Width | 5 |
Details
Material | Steel And Plastic |
Weight | 3 |
Description
The Tree Hugger® Tree Brace is a revolutionary tree support system. Tree Hugger® manufactures this kit using the highest quality high-density plastic and heavy-duty steel hardware.The Tree Hugger® bracing system utilizes a standard 2 x 4 (not included) to support your tree. Tree Hugger® Tree Bracing Kits limit the movement of the tree and stabilize roots for proper establishment. These supports are ideal for newly planted trees, top-heavy trees, palms, and trees in areas where high winds are frequent. Use this system with trees that measure 6 to 12 inches in diameter. The fixed opening design simplifies installation. Once installed, leave your Tree Hugger® on the tree for at least six months after planting. Use a composite 2 x 4 for an eco-friendly install. You can also wrap the trunk of your tree in burlap for additional protection.Tree Hugger® Tree Braces are efficient, economical, and environmentally friendly. The high-quality components allow you to reuse the braces season after season. Installation requires no special tools and takes as little as five minutes. Tree Hugger® proudly manufactures this product in the USA!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEVENUS 4 Heads Full Spectrum Clamp LED Grow Lights For Indoor Plants (GLC04)
- PARKER MC CRORY 693 Parmak 492 ft Underground Insulated Cable Black (145394)
- MILWAUKEE TOOL M12 HATCHET 6 Pruning Saw Kit + Battery (2527-21,48-11-2425)
- BRENTWOOD INDUSTRIES Wheelbarrow Replacement Pneumatic Tire Wheel Assembly (CCWB19532-1)
- GARDINNOVATIONS GrowAway Reusable Medium Domes (6PK) (GAMD1800)
- PANACEA CEILING HOOK BLACK 3PK (86206)
- BOSMERE TREE PROTECTOR RING 36 in. (M240)
- TIE DOWN ENGINEERING Auger-Style Tree Anchor, 30"L (59055)
- MIRACLE-GRO Allpurp Plnt Food 1.75Lb (3003610)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (YEL12118C2)
- PRIMESOURCE BUILDING PRODUCTS Primesource Building Products 5615828 0.75 x 36 in. Round Stakes with Hole (5615828)
- Tree Hugger Landscaping Materials