Shop All Floor Machine Pads
Treds Overboots
Overboots, XL, Pull On, 6in H, Blk, PR
Mfr # 13853
Zoro # G9040367
product price: $45.75
/pr
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treds Overboots
- MFR # 13853
- Zoro # G9040367
- UPC # 790990138530
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Size | XL |
Height | 6" |
Boot Height | 6 in |
Fits Shoe Size | 14 to 16 |
Fits Footwear Size | 14 to 16 |
Description
Overshoe, Ankle, Footwear Sole Pattern Block-Tread, Toe Type Plain, Black, Fits Shoe Size 14 to 16, Style Number 138, Boot Height 6 in, Men's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Chemical Resistant Trigger Sprayer (320CR)
- 3M Sorbents, 44 gal, 5 in x 600 in, Harsh Chemicals, Gray, Polyester, Polypropylene, Synthetic Fibers (C-FL550DD/P-F2001)
- NOBLES/TENNANT SQUEEGEE - FRONT .1875in APEX, FITS TN (1056453)
- GUARDAIR Vacuum Crevice Tool, 24", 1-1/2" Hose (N693)
- TREDS OVERBOOTS Overboots, L/XL, Pull On, 6in H, Blk, PR (13855)
- TREDS OVERBOOTS Overboots, L, Pull On, 6in H, Blk, PR (13852)
- TREDS OVERBOOTS Overboots, M, Pull On, 6in H, Blk, PR (13851)
- HIRETECH Abrasive Sheet, Adhesive Back 80Grit, PK25 (01752)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 13", PK5 (09549)
- 3M Scrubbing Pad, 20 In x 14 In, Blue, PK10 (5300-20x14)
- MAKITA 6" Round Hook & Loop Wool Polishing Pad (199424-6)
- Treds Overboots Floor Machine Pads