Shop All Overboots and Overshoes
Treds Overboots
Overboots, S, Pull On, 17in H, Blk, PR
Mfr # 17850
Zoro # G9362735
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Material Rubber
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Treds Overboots
- MFR # 17850
- Zoro # G9362735
- UPC # 790990178505
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | S |
Height | 17" |
Boot Height | 17 in |
Fits Shoe Size | 6 to 7 |
Fits Footwear Size | 6 to 7 |
Description
Overboot, Knee, Footwear Sole Pattern Block-Tread, Toe Type Plain, Black, Fits Shoe Size 6 to 7, Style Number 178, Boot Height 17 in, Men's, Metatarsal Guard No, Size S, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOST EYEWEAR Reading Glasses, Clear Half Rim Frame, Comfort Spring Loaded Hinges, 6PK (28100)
- OCCUNOMIX Toe Warmer, Up to 5 hr., PK5 (1106-10TW)
- PIP G-Tek, Kevlar Brand Fiber, Yl/Bk, M, PK12 (09-K1600/M)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K121-472 XXL TLL)
- TREDS OVERBOOTS Overboots, M, Pull On, 12in H, Blk, PR (14851)
- TREDS OVERBOOTS Overboots, XL, Pull On, 12in H, Blk, PR (14853)
- TREDS OVERBOOTS Overboots, L/XL, Pull On, 17in H, Blk, PR (17855)
- TREDS OVERBOOTS Overboot, Men's, 9 to 10, PR-55CH74, PR (14856)
- TREDS OVERBOOTS Overboots, S, Pull On, 12in H, Blk, PR (14850)
- TREDS OVERBOOTS Overboots, M, Pull On, 17in H, Blk, PR (17851)
- TALON TRAX Overshoe, Men, 2XL, PullOn, Blk, PVC/Vnyl, PR (3XE86)
- Treds Overboots Overboots and Overshoes