Shop All Overboots and Overshoes
Treds Overboots
Overboots, S, Pull On, 12in H, Blk, PR
Mfr # 14850
Zoro # G9362753
original price:
$73.29
22% off
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Treds Overboots
- MFR # 14850
- Zoro # G9362753
- UPC # 790990148508
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | S |
Height | 12" |
Boot Height | 12 in |
Fits Shoe Size | 6 to 7 |
Fits Footwear Size | 6 to 7 |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Block-Tread, Toe Type Plain, Black, Fits Shoe Size 6 to 7, Style Number 148, Boot Height 12 in, Men's, Metatarsal Guard No, Size S, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Gloves, Nitrile, 4 mil Palm, Latex-Free, Powder-Free, Blue, M, Case Pack/10 boxes of 100 (NitrileMC)
- CONDOR Canvas Gloves, Poly/Cotton, L, White, PR (6AF50)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1140189)
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, M (2041-M (8))
- TREDS OVERBOOTS Overboots, S, Pull On, 17in H, Blk, PR (17850)
- TREDS OVERBOOTS Overboot, Men's, 9 to 10, PR-55CH75, PR (13856)
- TREDS OVERBOOTS Overboot, Men's, 9 to 10, PR-55CH74, PR (14856)
- TREDS OVERBOOTS Overboots, XL, Pull On, 12in H, Blk, PR (14853)
- TREDS OVERBOOTS Ovrboots, XL, Fits Size 15 to 16, Molded, PR (17853)
- TREDS OVERBOOTS Overboots, 2XL, Pull On, 12in H, Blk, PR (14854)
- ISA Overshoes, XL, Red, Resists Bioburden, PR (SRLF100XL-GR)
- Treds Overboots Overboots and Overshoes