Shop All Floor Machine Pads
Treds Overboots
Overboots, M, Pull On, 6in H, Blk, PR
Mfr # 13851
Zoro # G9040333
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Treds Overboots
- MFR # 13851
- Zoro # G9040333
- UPC # 790990138516
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Size | M |
Height | 6" |
Fits Shoe Size | 7-1/2 to 8-1/2 |
Boot Height | 6 in |
Fits Footwear Size | 7-1/2 to 8-1/2 |
Description
Overshoe, Ankle, Footwear Sole Pattern Block-Tread, Toe Type Plain, Black, Fits Shoe Size 7-1/2 to 8-1/2, Style Number 138, Boot Height 6 in, Men's, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN 48 in L Cut-End Dust Mop, White, Cotton (1348)
- GOLDMAX Goldmax Toilet Seat Cover, PK1000 (2100-4)
- SHOP-VAC Handle Grip, 2 1/2 in (9066600)
- RUBBERMAID COMMERCIAL Deluxe Carry Caddy, 8-Compartment, 15w x 7.4h, Black (FG315488BLA)
- TREDS OVERBOOTS Overboots, L, Pull On, 6in H, Blk, PR (13852)
- TREDS OVERBOOTS Overboots, XL, Pull On, 6in H, Blk, PR (13853)
- TREDS OVERBOOTS Overboots, L/XL, Pull On, 6in H, Blk, PR (13855)
- 3M Low-Speed High Productivity Floor Pad 7100, 20in Diameter, Brown, PK5 (7100)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 20", PK5 (09541)
- 3M Low-Speed TopLine Autoscrubber Floor Pads 5000, 13", Green/Amber, PK5 (5000)
- Treds Overboots Floor Machine Pads