Shop All Floor Machine Pads
Treds Overboots
Overboots, L, Pull On, 6in H, Blk, PR
Mfr # 13852
Zoro # G9040342
original price:
$60.59
15% off
new price: $51.49
/pr
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treds Overboots
- MFR # 13852
- Zoro # G9040342
- UPC # 790990138523
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Size | L |
Height | 6" |
Fits Shoe Size | 10-1/2 to 11-1/2 |
Boot Height | 6 in |
Fits Footwear Size | 10-1/2 to 11-1/2 |
Description
Overshoe, Ankle, Footwear Sole Pattern Block-Tread, Toe Type Plain, Black, Fits Shoe Size 10-1/2 to 11-1/2, Style Number 138, Boot Height 6 in, Men's, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY TOUGH GUY Black 30" Floor Squeegee (1ZCA4)
- IMPACT PRODUCTS Impact Bloodborne Pathogen Kit W Disinfectant, 7353 (7353)
- SPRAYWAY Granite and Marble Cleaner, 19 oz (SW702R)
- GEORGIA-PACIFIC Air Freshener Dispenser, 3-1/2"H, Wall Mnt (56768)
- TREDS OVERBOOTS Overboots, XL, Pull On, 6in H, Blk, PR (13853)
- TREDS OVERBOOTS Overboots, M, Pull On, 6in H, Blk, PR (13851)
- TREDS OVERBOOTS Overboots, L/XL, Pull On, 6in H, Blk, PR (13855)
- RENOWN 24 in. Super Hog Hair Floor Pad (REN02101)
- TOUGH GUY Scrubbing Pad, Green, Size 12", Round, PK5 (402W27)
- 3M Niagara Natural White Burnishing Pad, 27" Diameter, White, PK5 (3300N)
- 3M Hogs Hair Pad, 20", Natural Tan, PK5 (3500N 311)
- Treds Overboots Floor Machine Pads