Shop All Overboots and Overshoes
Treds Overboots
Overboots, L, Pull On, 12in H, Blk, PR
Mfr # 14852
Zoro # G9040306
product price: $63.99
/pr
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Gender Men's
- Toe Type Plain
- Waterproof Yes
- Closure Type Pull On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treds Overboots
- MFR # 14852
- Zoro # G9040306
- UPC # 790990148522
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | L |
Height | 12" |
Fits Shoe Size | 10-1/2 to 11-1/2 |
Boot Height | 12 in |
Fits Footwear Size | 10-1/2 to 11-1/2 |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Block-Tread, Toe Type Plain, Black, Fits Shoe Size 10-1/2 to 11-1/2, Style Number 148, Boot Height 12 in, Men's, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, 3XL (O53122)
- PIP Class 1 Electrical Glove, Size 11, PR (147-1-14/11)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWHXL00250B)
- PROPPER Tactical Shirt, Olive, Size L Reg (F530238330L2)
- TREDS OVERBOOTS Overboots, L/XL, Pull On, 12in H, Blk, PR (14855)
- TREDS OVERBOOTS Overboots, XL, Pull On, 12in H, Blk, PR (14853)
- TREDS OVERBOOTS Overboots, M, Pull On, 12in H, Blk, PR (14851)
- TREDS OVERBOOTS Overboots, M, Pull On, 17in H, Blk, PR (17851)
- TREDS OVERBOOTS Overboots, 2XL, Pull On, 12in H, Blk, PR (14854)
- TREDS OVERBOOTS Ovrboots, XL, Fits Size 15 to 16, Molded, PR (17853)
- HTI Rubber Slush Boots - 17" Over Shoe (Sizes 8-15): 13 (SB-13)
- Treds Overboots Overboots and Overshoes