Shop All Overboots and Overshoes
Treds Overboots
Overboots, Fits Size 17 to 19, Molded, PR
Mfr # 17854
Zoro # G8966291
original price:
$104.99
12% off
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Treds Overboots
- MFR # 17854
- Zoro # G8966291
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 2XL |
Height | 17" |
Fits Shoe Size | 17 to 19 |
Boot Height | 17 in |
Fits Footwear Size | 17 to 19 |
Description
Overboot, Knee, Footwear Sole Pattern Block-Tread, Toe Type Plain, Black, Fits Shoe Size 17 to 19, Style Number 178, Boot Height 17 in, Men's, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Curved Magnetic Acrylic Sign Holder 11"W X 8.5"H, PK2 (252932)
- VIKING Viking FR Insulated 300D Jkt Blk, M (3907FRWJ-M)
- SKECHERS Athletic Shoes, 5, D, Gray, Plain, PR (77040 -BLK 7)
- DICKIES 32" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X32)
- TREDS OVERBOOTS Ovrboots, XL, Fits Size 15 to 16, Molded, PR (17853)
- TREDS OVERBOOTS Overboots, L, Pull On, 12in H, Blk, PR (14852)
- TREDS OVERBOOTS Overboots, XS, Pull On, 17in H, Blk, PR (17859)
- TREDS OVERBOOTS Overboots, 2XL, Pull On, 12in H, Blk, PR (14854)
- TREDS OVERBOOTS Overboot, Men's, 9 to 10, PR-55CH74, PR (14856)
- TREDS OVERBOOTS Overboots, L, Pull On, 17in H, Blk, PR (17852)
- DUNLOP Boots, XS, Pull On, PVC, Cleated, Black, PR (8601000)
- Treds Overboots Foot Protection