Shop All Overboots and Overshoes
Treds Overboots
Overboots, 2XL, Pull On, 6in H, Blk, PR
Mfr # 13854
Zoro # G9362796
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Treds Overboots
- MFR # 13854
- Zoro # G9362796
- UPC # 790990138547
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 2XL |
Height | 6" |
Fits Shoe Size | 17 to 19 |
Boot Height | 6 in |
Fits Footwear Size | 17 to 19 |
Description
Overshoe, Ankle, Footwear Sole Pattern Block-Tread, Toe Type Plain, Black, Fits Shoe Size 17 to 19, Style Number 138, Boot Height 6 in, Men's, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK DAM Flood Gate Doorway Protection, 45Lx26.5"H (QDFG45)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWG560XXL)
- 3M Hlf Msk Resp 6502, M, Filter, P100, PK2 (29WT66-4JG27)
- KLEIN TOOLS Climbing Hard Hat, Type 1, Class E (60147)
- TREDS OVERBOOTS Overboots, XS, Pull On, 6in H, Blk, PR (13859)
- TREDS OVERBOOTS Overboots, XS, Pull On, 17in H, Blk, PR (17859)
- TREDS OVERBOOTS Overboots, L, Pull On, 17in H, Blk, PR (17852)
- TREDS OVERBOOTS Overboots, XL, Pull On, 12in H, Blk, PR (14853)
- TREDS OVERBOOTS Overboots, L/XL, Pull On, 17in H, Blk, PR (17855)
- TREDS OVERBOOTS Overboot, Men's, 9 to 10, PR-55CH73, PR (17856)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKB)
- Treds Overboots Overboots and Overshoes