Shop All Overboots and Overshoes
Treds Overboots
Overboots, 2XL, Pull On, 12in H, Blk, PR
Mfr # 14854
Zoro # G9362762
original price:
$65.15
5% off
new price: $61.35
/pr
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treds Overboots
- MFR # 14854
- Zoro # G9362762
- UPC # 790990148546
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 2XL |
Height | 12" |
Fits Shoe Size | 17 to 19 |
Boot Height | 12 in |
Fits Footwear Size | 17 to 19 |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Block-Tread, Toe Type Plain, Black, Fits Shoe Size 17 to 19, Style Number 148, Boot Height 12 in, Men's, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 12, R, Black, Plain, Mens, PR (12394)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-2X (97001-33-1-LBK-2X)
- PROPPER Mens Tactical Pant, Khaki, Size 32x30 In (F52525025032X30)
- MSA SAFETY Adaptor Kit, For Use With Mfr. No. 475395, 475396, 475407, 475408 Black (468771)
- TREDS OVERBOOTS Overboots, XS, Pull On, 6in H, Blk, PR (13859)
- TREDS OVERBOOTS Overboot, Men's, 9 to 10, PR-55CH74, PR (14856)
- TREDS OVERBOOTS Overboots, L, Pull On, 17in H, Blk, PR (17852)
- TREDS OVERBOOTS Ovrboots, XL, Fits Size 15 to 16, Molded, PR (17853)
- TREDS OVERBOOTS Overboots, Fits Size 17 to 19, Molded, PR (17854)
- TREDS OVERBOOTS Overboots, L, Pull On, 12in H, Blk, PR (14852)
- ISA Overshoes, LG, Yllw, Resists Bioburden, PK50 (SYBF400L)
- Treds Overboots Foot Protection