Shop All Overboots and Overshoes
Treds Overboots
Overboot, Men's, 9 to 10, PR-55CH75, PR
Mfr # 13856
Zoro # G3970563
original price:
$65.65
9% off
new price: $59.15
/pr
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 to 10
- Color Black
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Treds Overboots
- MFR # 13856
- Zoro # G3970563
- UPC # 790990138561
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 9 to 10 |
Boot Height | 6 in |
Fits Shoe Size | 9 to 10 |
Fits Footwear Size | 9 to 10 |
Details
Color | Black |
Gender | Men's |
Toe Type | Plain |
Waterproof | Yes |
Metatarsal Guard | No |
Resists | Certain Acids and Caustics, Fats, Oils, Hydrocarbons |
Midsole Material | Rubber |
Style Number | 13856 |
Rubber Boot Style | Ankle |
Footwear Sole Pattern | Slip Resistant |
Shank Material | Rubber |
Typical Overboot/Overshoe Application | Moderate Chemical Resistant |
Predominant Footwear Color | Black |
Toe Shape | Round |
Upper Material | Rubber |
Item | Overboots |
Outsole Material | Rubber |
Footwear Closure Type | Snap Tab |
Shoe Style | Ankle |
Description
Overboots, Ankle, Footwear Sole Pattern Slip Resistant, Toe Type Plain, Black, Fits Shoe Size 9 to 10, Style Number 13856, Boot Height 6 in, Men's, Metatarsal Guard No, Size 9 to 10, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blk Tag, 2 x 2 In, Brs, Octagonal, PK25 (42532)
- GOODYEAR Goodyear "Commercial Moderna" Rubber Stair Treads - 10" x 48" (6 Pack) (10-104-019-6pk)
- RED KAP Unisex Pocketless Wrap (WP18NV RG M)
- BULLHEAD SAFETY Pompano Anti-Fog Safety Glasses (BH2763AF)
- TREDS OVERBOOTS Overboots, L/XL, Pull On, 12in H, Blk, PR (14855)
- TREDS OVERBOOTS Overboots, 2XL, Pull On, 6in H, Blk, PR (13854)
- TREDS OVERBOOTS Overboots, XS, Pull On, 6in H, Blk, PR (13859)
- TREDS OVERBOOTS Overboots, Fits Size 17 to 19, Molded, PR (17854)
- TREDS OVERBOOTS Overboot, Men's, 9 to 10, PR-55CH73, PR (17856)
- TREDS OVERBOOTS Overboots, XS, Pull On, 17in H, Blk, PR (17859)
- TINGLEY Workbrutes Overshoe, Mens, S, Ylw/Black, PVC, PR (35211)
- Treds Overboots Overboots and Overshoes