Shop All Animal Repellents & Traps
Trece
Pherocon VI Delta Trap
Mfr # 3314-30
Zoro # G202710612
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 8.6
- Overall Width 11.5
- Overall Height 6.5
- Overall Length 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trece
- MFR # 3314-30
- Zoro # G202710612
- Country of Origin United States
- Category Animal Repellents & Traps
Dimensions
Overall Width | 11.5 |
Overall Height | 6.5 |
Overall Length | 21 |
Details
Weight | 8.6 |
Description
Larger corrugated plastic delta-style traps with 2 replacement liners per trap; use for general orchard monitoring.
Colors may vary
Colors may vary
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Ensilage Fork, D-Grip Handle, 30in.LHandle (76125GR)
- JUSTRITE Trash Can Top, Funnel, Stays Open, Slvr (26530)
- KOTAP Super Duty Tarp, Silver, Plastic (TRS2020)
- HYDROFARM 4LB Japanese Maple Fert (FX14660)
- TRECE Trece Codling Moth Traps (4111-25)
- TRECE Redbanded Leafroller Lure (3103-25)
- TRECE Trece Pherocon VI Delta Liners, 100 (3354-00)
- SWEENEYS Victor Mole and Gopher Repellent, Repels Armadillos, Burrowing Animals, Voles (M7002-2)
- ZORO SELECT Mole Trap Plunger, Mechanical (32J091)
- SPECTRACIDE Spectracide 511053 1.25 oz Black Flag Concentrated Indoor Fogger (891549110790)
- GLOBAL Repel Pest Elec1000Sqft (1100)
- Trece Animal Repellents & Traps