Shop All Insect Killers
Trece
Bucket Traps
Mfr # 3317-02
Zoro # G102693633
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Overall Length 6.3
- Height 6.3
- Outside Diameter 0.6
- Width 6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trece
- MFR # 3317-02
- Zoro # G102693633
- Country of Origin United Kingdom
- Category Insect Killers
Dimensions
Overall Length | 6.3 |
Height | 6.3 |
Outside Diameter | 0.6 |
Width | 6.1 |
Details
Color | Green |
Description
This Reusable Green Bucket Trap is used for a variety of crop and produce pests, including the fall armyworm. 8.5"H x 6.5"D. Lure (Item # T3143) is sold separately. NOTE: Insect traps and lures provide an early warning system to detect adult insect emergence. They are not intended to reduce the insect population.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK 35 oz Sprayer, Plastic Tank, 4.33 Hose Length (130400)
- CHAPIN 6 gal. Industrial Sprayer, Stainless Steel Tank, Cone, Fan Spray Pattern, 120" Hose Length (6300)
- WORKING PRODUCTS Gutter Grabber (00-324)
- SENIX Cordless Jobsite Blower, 180 MPH, 20V (BLX2-M-0)
- ALLURE MD Allure MD System (59012142)
- CORRYS Corry's Slug and Snail Killer 35 lb (100537446)
- MGK ULD BP-300 II Contact Insecticide (gal) (7485-K07)
- ALPINE Cockroach Gel (30gm) Rotation '2' (59014067)
- BLACK FLAG 40 watt Outdoor Electric Insect Killer Replacement Bulb (BL8101)
- SPECTRACIDE Fireant Klr Oneshot 1.5# (HG-96849)
- BUG STOP Spectracide Liquid Insect Killer 32 oz (HG-96427)
- Trece Insect Killers