Shop All Decorative Mirrors
Traxxas
TRAXXAS 5684 Remote Control Vehicle Light Bar
Mfr # T1X-5684
Zoro # G603996356
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Traxxas
- MFR # T1X-5684
- Zoro # G603996356
- Country of Origin China
- Category Decorative Mirrors
Description
Features
- Bright White LEDs With Beautiful Mirror Chrome Reflectors Combine With Summit's Stock Bumper Lights To Blaze The Darkest Trail
- Includes Pre Wired, Pre Installed LEDs For Simple Bolt On Installation, Y-Harness, Complete Instructions And All Mounting Hardware
- Compatibility - TRAXXAS SUMMIT Remote Control Vehicles
- Light Type - LED
- Light Color - White
- Finish - Chrome Plated
- Color - Silver
- Material - Aluminum
- Includes Lights - Yes
- Includes Y-Harness - Yes
- Includes Y-Harness Adapter - Yes
- Includes Zip Ties - Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table , Charcoal - 24" x 48", 24" W, 29" H (65507)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 60" L, 29" H, Melamine Laminate Top, Walnut (CF1860M-01)
- VINTIQUEWISE Large Wooden Decorative Lion Rings Pirate Trunk with Lockable Latch and Lock (QI003319L)
- MANHATTAN COMFORT Granville Tall 23.62 Narrow Dresser in Light Grey (DR-5006)
- BAXTON STUDIO Iara Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12927-ZORO)
- ELK HOME Blade Mirror (H0036-10610)
- TAPIS RUGS Metal Wind Mill Wall Mirror (TA874279)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- LAVIVA Fully Framed 48" White Mirror (313FF-4830W)
- LAVIVA Fully Framed 48" Maple Grey Mirror (313FF-4830MG)
- UNIQUEWISE Decorative Flower Shape Rose Gold Metal Frame Wall Mounted Modern Mirror (QI004581)
- Traxxas Decorative Mirrors