Shop All Socks
Travelsox
Travelsox TS 5000 Patented Graduated Compression OTC Socks 10-18 Mmhg; Khaki - Medium
Mfr # TS5000_KH_MD
Zoro # G103736124
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The same features and benefits of Travelsox are guaranteed with the addition that these are made in high quality Egyptian cotton for those who are fond of natural fibers. This sock is suitable for every season and assures freshness thanks to the mercerized cotton and the ventilation sock-channel construction. The higher compression meets the needs of those who require a therapeutic function from a compression sock without excluding fashion and style in daily life.
Features- Superior fit & comfort
- Easy On/Off
- Excellent support
- Fresh and cool - mercerized cotton
- Helps stimulate blood flow
- Reduces foot & leg swelling
- Perfect for everyday wear
- Ventilation channel
- Compression rate - 10-18 mmHg
- Size - Medium
- Color - Khaki
- Dimension - 7 x 4 x 1 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Alphatec Chemical Resistant Bib Apron, Vinyl, Medium Duty, 8 mil, 44 in Length, Universal Size (56-001)
- PANDUIT Write-On Slf-Laminating Wire Mrkr Cards, Vinyl, 1.00", PSCC-5Y, PK 25 (PSCC-5Y)
- SIGNMISSION Caution-Forklift Traffic Keep Clear-10in x 14in OSHA Safety, CS-Forklift Traffic Keep Clear (CS-Forklift Traffic Keep Clear)
- CONDOR Leather Gloves, Gaunlet Cuff, XL, PR (2MDC1)
- TRAVELSOX Travelsox TS 1000 Patented Graduated Compression OTC Flight Travel Socks; Khaki - Small (TS1000_KH_SM)
- TRAVELSOX Travelsox TS 2000 Patented Graduated Compression OTC Socks 10-18 Mmhg; Black - Large (TS2000_BK_LG)
- TRAVELSOX Travelsox TS 1000 Patented Graduated Compression OTC Flight Travel Socks; White - Medium (TS1000_W_MD)
- CELESTE STEIN CMPS Black Bellagio Therapeutic Compression Sock (Celeste-Stein-CMPS-1951)
- KLEIN TOOLS Performance Thermal Socks, XL (60509)
- SOF SOLE SS CMFT CRW WHT BND LARGE, PK 6 (89249)
- CRESCENT SOCK CO L Heavy Outdor Crew Sock (71689)
- Travelsox Foot Protection