Shop All Socks
Travelsox
Travelsox TS 5000 Patented Graduated Compression OTC Socks 10-18 Mmhg; Black - Large
Mfr # TS5000_BK_LG
Zoro # G803736103
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The same features and benefits of Travelsox are guaranteed with the addition that these are made in high quality Egyptian cotton for those who are fond of natural fibers. This sock is suitable for every season and assures freshness thanks to the mercerized cotton and the ventilation sock-channel construction. The higher compression meets the needs of those who require a therapeutic function from a compression sock without excluding fashion and style in daily life.
Features- Superior fit & comfort
- Easy On/Off
- Excellent support
- Fresh and cool - mercerized cotton
- Helps stimulate blood flow
- Reduces foot & leg swelling
- Perfect for everyday wear
- Ventilation channel
- Compression rate - 10-18 mmHg
- Size - Large
- Color - Black
- Dimension - 7 x 4 x 1 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Glove, Poly/Cotton, XS, PR (5AJ51)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-13/16"H (S33BLU)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 12 (XAS1P/5562YP143-12)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, S (74060-701-07)
- TRAVELSOX Travelsox TS 1000 Patented Graduated Compression OTC Flight Travel Socks; White - Medium (TS1000_W_MD)
- TRAVELSOX Travelsox TS 2000 Patented Graduated Compression OTC Socks 10-18 Mmhg; Black - Large (TS2000_BK_LG)
- TRAVELSOX Travelsox TS 1000 Patented Graduated Compression OTC Flight Travel Socks; Khaki - Small (TS1000_KH_SM)
- IDEA VILLAGE PRODUCTS Idea Village Products 261700 Copper Fit Energy Compression Socks; Large & Extra Large (261700)
- CELESTE STEIN Celeste Stein CMPS2-BLK 15-20 mmHg Black Therapeutic Compression Sock - Women (CMPS2-BLK)
- POINT6 Trekking Heavy Cushion Crew Socks, Black, Medium, PR (11-2534-204-06)
- GEORGIA BOOT Georgia Boot Merino Wool Crew Socks (GB3002 GRYLR)
- Travelsox Socks